Shop DUCK BRAND
See all product information
Create Account
Packing Tape, 1.89 in W x 29.97 yd L, Clear
- Mfr # 285896
- Zoro # G123364291
product price:Â
$
4.19
/ea
Sold in multiples of 2 for
$8.38
Key Features
Material
Acrylic
Width
1.9 in
Length
30 yd
Tape Color
Clear
Series
HD Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 285896
- Zoro #
- G123364291
- UPC #
- 75353073216
- Country of Origin
- China
- Material
- Acrylic
- Item
- Packing Tape
- Tape Color
- Clear
- Series
- HD Clear
- Tape Adhesive
- Acrylic
Dimensions
- Width
- 1.9 in
- Length
- 30 yd
Description
Versatile applications - shipping, moving and storage, Wide temperature range: -14 to 140 degrees F, Postal regulation-friendly, Heavy-duty for a long-lasting hold on boxes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.