Shop DUCK BRAND
See all product information
Create Account
Packing Tape, 1.88 in W x 54.6 yd L, Clear, 36 PK
Mfr # DUC287735
Zoro # G811163519
product price:Â
$
452.99
/pk of 36, $12.58/ea
Free Shipping & Returns
Key Features
Width
1.88 in
Length
54.6 yd
Tape Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DUC287735
- Zoro #
- G811163519
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1.88 in
- Length
- 54.6 yd
Details
- Item
- Packing Tape
- Tape Color
- Clear
Description
MAX Strength Packaging Tape offers premium quality for all of your heavy-duty shipping, moving and storage needs. Stronger and more durable than ordinary tapes, this packaging tape is designed to seal even the heaviest boxes safely and securely to help prevent items inside from being damaged during delivery. It offers a discreet, professional seal and superior quality whether you're on the move or shipping boxes from the home or office. Its tough adhesion makes it perfect for protecting and storing your belongings all year-round.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.