Peel & Stick Adhesive Laminate 12"x10 ft., Clear, (Discontinued)
- Mfr # DECO ADHESIVE LAMINATE
- Zoro # G7184768
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DECO ADHESIVE LAMINATE
Zoro #
G7184768
UPC #
75353026243
Country of Origin
United States
Dimensions
Overall Height
12"
Overall Width
1.5"
Length
1.5 IN
Overall Length
1.5"
Width
1.5 IN
Height
12 IN
Size
12 in. x 10 ft
Details
Item
Laminating Sheet
Color
Clear
Material
Plastic & Adhesive
Finish
Clear
Weight
0.367 LB
Color Description
Clear
Net Weight
0.367 lb
Product Type
Laminating Sheet
Description
Laminating Sheet, Clear Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.