Zoro Homepage

Elegant Waterproof Outdoor Chair Cover

  • Mfr # LCH293036

  • Zoro # G016478272


product price: $39.99
/ea

Key Features

Color
Swiss Coffee
Height
36 in
Depth
30 in
Size
29W x 30D x 36H
Width
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCH293036
Zoro #
G016478272
UPC #
856499005565
Country of Origin
China

Dimensions

Height
36 in
Depth
30 in
Size
29W x 30D x 36H
Width
29 in

Details

Color
Swiss Coffee
Item
Patio Furniture Covers
Material
Woven Polyester & Non-woven Olefin with Laminated Backing

Description

For secure, waterproof protection, look no further than the Elegant collection.Designed with high-strength polyester and taped seams, the Elegant collection keeps the rain off your outdoor investments.We added thoughtful details, like breathable side panels that help to reduce inside condensation.Purchase the entire outdoor set and watch your worries roll away, Like Water Off A Ducks Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.