Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elegant Waterproof Outdoor Sofa Cover

  • Mfr # LSO934035

  • Zoro # G016478333


product price: $69.99
/ea

Key Features

Color
Swiss Coffee
Height
35 in
Material
Woven Polyester & Non-woven Olefin with Laminated Backing
Width
91 in
Depth
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSO934035
Zoro #
G016478333
UPC #
856499005732
Country of Origin
China

Dimensions

Height
35 in
Width
91 in
Depth
38 in
Size
91W x 38D x 35H

Details

Color
Swiss Coffee
Material
Woven Polyester & Non-woven Olefin with Laminated Backing
Item
Patio Furniture Covers

Description

For secure, waterproof protection, look no further than the Elegant collection.Designed with high-strength polyester and taped seams, the Elegant collection keeps the rain off your outdoor investments.We added thoughtful details, like breathable side panels that help to reduce inside condensation.Purchase the entire outdoor set and watch your worries roll away, Like Water Off A Ducks Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.