This item is Discontinued.

Duck Covers Elite Cappuccino Patio Round Fire Pit Cover, 36" Dia x 20"H MFPR3620

Elite Cappuccino Patio Round Fire Pit Cover, 36" Dia x 20"H (Discontinued)

  • Mfr # MFPR3620
  • Zoro # G9789895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFPR3620
Zoro #
G9789895
UPC #
-
Country of Origin
China

Dimensions

Length
36 in
Width
36 in
Height
20 in
Size
36 in Dia x 20 in H

Details

Item
Cappuccino Patio Round Fire Pit Cover,El
Material
100% Non-woven Olefin with laminated Polyethylene
Color
Cappuccino

Description

Cappuccino Patio Round Fire Pit Cover,El

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.