Zoro Homepage

Essential Heavy Duty Barbecue Cover, 72"X, 72"x26"

  • Mfr # EBB722652

  • Zoro # G9791304


product price: $34.49
/ea

Key Features

Width
26 in
Length
72 in
Color
Latte
Material
100% Non-woven Olefin
Cover Dimensions
70 in W x 24 in D x 52 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBB722652
Zoro #
G9791304
UPC #
052963048315
Country of Origin
China

Dimensions

Width
26 in
Length
72 in
Cover Dimensions
70 in W x 24 in D x 52 in H
Size
70 in W x 24 in D x 52 in H
Height
52 in

Details

Item
Heavy Duty Barbecue Cover,Essential,72"X
Color
Latte
Material
100% Non-woven Olefin

Description

Heavy Duty Barbecue Cover,Essential,72 In.X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.