Essential Water-Resistant Rocking Chair Cover, 32 Inch

  • Mfr # EPR344240

  • Zoro # G216478287


product price: $29.99
/ea

Key Features

Color
Latte
Height
40 in
Width
32 in
Size
32W x 40D x 40H
Depth
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPR344240
Zoro #
G216478287
UPC #
52963048346
Country of Origin
China

Dimensions

Height
40 in
Width
32 in
Size
32W x 40D x 40H
Depth
40 in

Details

Item
Patio Furniture Covers
Color
Latte
Material
Non-woven Olefin

Description

When it comes to protecting your patio furniture and grill, these covers are essential.Designed with water-resistant fabric, our covers come with ultrasonic welded seams, which is a handy technology that binds the fabric seams together with no sewing or stitches involved.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.