Shop DUCK COVERS
See all product information
Create Account
Indoor/Outdoor Seat Cushions, Lilac Festival, PK2
- Mfr # DCLFCH19195-2PK
- Zoro # G400901782
product price:
$
46.49
/pk of 2, $23.25/ea
Key Features
Size
19"L x 19"W x 5"Thick
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCLFCH19195-2PK
- Zoro #
- G400901782
- UPC #
- 52963061024
- Country of Origin
- China
- Color
- Lilac Festival
Dimensions
- Size
- 19"L x 19"W x 5"Thick
Description
Instant Party: Just Add Cushions. We've got it all: from exciting colors that give your seats that extra'wow' factor, to a water-resistant coating that helps prevent spills from crashing the party and makes your cushions easy to spot-clean. You'll especially love the eyelets which provide subtle style and let water escape, rather than puddle on the cushion. These durable cushions are a brilliant addition to any home because they are so versatile. Add a pop of color to your living room or window seat, or play up your favorite outdoor dining chairs. No matter where you decide to place them, these cushions will make a festive addition to your home. • OVERSTUFFED TO PERFECTION: A soft, polyester fiber fill provides 5 glorious inches of comfort • BRING ON THE COLOR: Add some color to your life with 19 x 19 x 5 inches of playful hues meant to brighten your day • MAKE A SPLASH: Eyelets provide subtle style and let water escape rather than puddle on the cushion; water-resistant coatings help keep spills off and make it easy to spot-clean • USE IT EVERYWHERE: Durable fabrics make this an ideal indoor or outdoor cushion • Dimensions may vary. Please allow 24-48 hours for your product to fully expand after unpacking.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.