Soteria Grey RainProof Patio Loveseat Cover, 38"x62"

  • Mfr # RLV623835

  • Zoro # G9790525


product price:  $67.64
/ea

Key Features

Width
62 in
Length
38 in
Color
Grey
Material
100% Woven Polyester with laminated Polyvinyl Chloride backing
Cover Dimensions
62 in W x 38 in D x 35 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RLV623835
Zoro #
G9790525
UPC #
-
Country of Origin
China

Dimensions

Width
62 in
Length
38 in
Cover Dimensions
62 in W x 38 in D x 35 in H
Size
62 in W x 38 in D x 35 in H
Height
35 in

Details

Item
Grey RainProof Patio Loveseat Cover,Sote
Color
Grey
Material
100% Woven Polyester with laminated Polyvinyl Chloride backing

Description

Grey RainProof Patio Loveseat Cover,Sote

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.