Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soteria Grey RainProof Patio Square Ottoman Cover, 26"x26"

  • Mfr # ROT242418

  • Zoro # G9790613


product price: $43.95
/ea

Key Features

Width
26 in
Length
26 in
Color
Grey
Material
100% Woven Polyester with laminated Polyvinyl Chloride backing
Cover Dimensions
26 in L x 26 in W x 18 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROT242418
Zoro #
G9790613
UPC #
-
Country of Origin
China

Dimensions

Width
26 in
Length
26 in
Cover Dimensions
26 in L x 26 in W x 18 in H
Height
18 in
Size
26 in L x 26 in W x 18 in H

Details

Item
Grey RainProof Patio Square Ottoman Cove
Color
Grey
Material
100% Woven Polyester with laminated Polyvinyl Chloride backing

Description

Grey RainProof Patio Square Ottoman Cove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.