
Soteria Waterproof Outdoor Chair Cover
Mfr # RCH363736
Zoro # G016478340
product price: $59.99
/eaKey Features
Material
Woven Polyester with Laminated PVC Backing
Depth
37 in
Size
36W x 37D x 36H
Height
36 in
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RCH363736
Zoro #
G016478340
UPC #
855760007321
Country of Origin
China
Dimensions
Depth
37 in
Size
36W x 37D x 36H
Height
36 in
Width
36 in
Details
Material
Woven Polyester with Laminated PVC Backing
Item
Patio Furniture Covers
Color
Grey
Description
Ideal in harsh weather, Soteria covers are ready to protect your outdoor investments from the dirt, sun, rain, and heavy snow.Fashionable as well as functional, the durable fabric even adds a little style with a sporty webbed accent.Feel at ease knowing you're getting waterproof protection with taped seams that prevent leaking.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.