Zoro Homepage

Ultimate Heavy Duty Barbecue Grill Cover, 82"x26"

  • Mfr # UBB822652

  • Zoro # G9791505


product price: $69.95
/ea

Key Features

Width
26 in
Length
82 in
Color
Mocha Cappuccino
Material
67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
Cover Dimensions
80 in W x 24 in D x 52 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBB822652
Zoro #
G9791505
UPC #
052963048421
Country of Origin
China

Dimensions

Width
26 in
Length
82 in
Cover Dimensions
80 in W x 24 in D x 52 in H
Size
80 in W x 24 in D x 52 in H
Height
52 in

Details

Item
Heavy Duty Barbecue Grill Barbecue Grill
Color
Mocha Cappuccino
Material
67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene

Description

Heavy Duty Barbecue Grill Barbecue Grill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.