Shop HOSPITALITY RATTAN PATIO
See all product information
Create Account
Fiji End Table with Glass
- Mfr # 901-1347-ATQ-ET-GL
- Zoro # G515498771
product price:Â
$
479.00
/ea
Free Shipping & Returns
Key Features
Material
Powder-coated aluminum woven with large profile synthetic fiber
Finish
Large Profile Dark Brown
Pallet
No
Overall Size
22 in L x 22 in W x 22 in H
Outdoor Fabric Option
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 901-1347-ATQ-ET-GL
- Zoro #
- G515498771
- UPC #
- 811759028630
- Country of Origin
- Indonesia
- Material
- Powder-coated aluminum woven with large profile synthetic fiber
- Finish
- Large Profile Dark Brown
- Pallet
- No
- Outdoor Fabric Option
- No
- Care Instructions
- Wipe cushion covers with mild soap solution and a damp cloth
- Assembly Required
- No
Dimensions
- Overall Size
- 22 in L x 22 in W x 22 in H
Description
The Fiji collection brings a touch of island paradise to your outdoor space, and the Fiji end table is the perfect finishing touch. Crafted with a commercial-quality thick weave pattern over an aluminum frame, this end table is both stylish and durable. The addition of a glass top creates a functional surface for holding drinks or books while enjoying the outdoors with loved ones. Add this exquisite piece to your patio, backyard, or poolside area and enjoy years of hassle-free maintenance.
- UV & Weather Resistant
- Sleek Contemporary Design
- Tempered glass included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.