Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultimate Heavy Duty Kettle Barbecue Grill Cover, U, 26"x36"

  • Mfr # UBBK2636

  • Zoro # G9791785


product price: $36.69
/ea

Key Features

Width
36 in
Length
26 in
Color
Mocha Cappuccino
Material
67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
Cover Dimensions
26 in D x 36 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UBBK2636
Zoro #
G9791785
UPC #
052963048926
Country of Origin
China

Dimensions

Width
36 in
Length
26 in
Cover Dimensions
26 in D x 36 in H
Height
36 in
Size
26" D x 36" H

Details

Item
Heavy Duty Kettle Barbecue Grill Cover,U
Color
Mocha Cappuccino
Material
67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene

Description

Heavy Duty Kettle Barbecue Grill Cover,U

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.