Brazos 5 Pc Outdoor Patio Dining Set - 55in Tempered Glass Patio Tbl w/Umbrella Hole, 4 Navy Chairs
- Mfr # TLH-089REC-303CNV4-GG
- Zoro # G514232550
Key Features
Specifications
Details
- MFR #
- TLH-089REC-303CNV4-GG
- Zoro #
- G514232550
- UPC #
- 889142872054
- Country of Origin
- China
- Color
- Navy
- Capacity
- 350 lbs
- Material
- Fabric, Glass, Plastic, Steel, Textilene
- Shape
- Rectangle
Dimensions
- Width
- 31.5 in
- Length
- 55 in
Description
Have the beautiful patio or deck setting you've always wanted at your home or business with this modern outdoor patio dining set for 4. The sizable rectangular outdoor glass table has a designer rippled look, but is smooth to the touch to keep items level. The black metal base and frame provide a striking contrast to the glass top for an on-trend look. The overall design is enhanced by the ergonomic sling patio chairs that have breathable, black flex comfort material to keep you cool during the hot summer days and curved arms to relieve pressure from the upper body. Serve meals outside for a change of pace with no worries. This outdoor patio table boasts a solid steel, powder coated frame that will hold up to 130 Lbs. weight capacity and the outdoor patio chairs will hold up to 350 pounds to accommodate most users. The weather-resistant frames are designed to be enjoyed no matter the season. For longevity, care should be taken to protect from long periods of wet weather. Lightweight and stackable, the commercial grade patio chairs can be stacked up to 4 chairs high to store or clean your outdoor dining space. With plenty of space on this glass top patio table for everyone to have elbow room you'll get to take advantage of the outdoors more often while you enjoy time with friends and family.
- Modern Indoor/Outdoor 5 Piece Seating Set
- Rectangle Patio Table: 31.5"W x 55"D x 27.5"H
- 5mm Rippled Look Smooth Texture Tempered Glass
- Top Size: 31.5"W x 55"L x 1.5" Lip
- Bowed Legs with 27"W x 52"D Wide Base
- Umbrella Hole: 2.5"
- Four Stackable Breathable Textilene Fabric Upholstered Sling Patio Chairs
- Curved Arms provide support to upper body
- Plastic Floor Glides protect floors when used indoors
- Outdoor dining set ideal for your eatery, bistro, deck patio or sunroom
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.