Ultimate Mocha Patio Chair Cover, 29"W x 30"D x 36"H

  • Mfr # UCH293036

  • Zoro # G9790315


product price: $33.39
/ea

Key Features

Width
29 in
Length
30 in
Color
Mocha Cappuccino
Material
67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
Cover Dimensions
29 in W x 30 in D x 36 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCH293036
Zoro #
G9790315
UPC #
-
Country of Origin
China

Dimensions

Width
29 in
Length
30 in
Cover Dimensions
29 in W x 30 in D x 36 in H
Height
36 in
Size
29 in W x 30 in D x 36 in H

Details

Item
Mocha Patio Chair Cover,Ultimate,29"x30"
Color
Mocha Cappuccino
Material
67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene

Description

Mocha Patio Chair Cover,Ultimate,29 In.x30 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.