Shop HOMEROOTS
See all product information
Create Account
20" Black and Natural Wood Solid Wood Indoor Outdoor Director Chair with Black Cushion
- Mfr # 476335
- Zoro # G022832761
product price:Â
$
1,897.99
/ea
Free Shipping & Returns
Key Features
Number of Chairs Included
1
Detachtable Cushion Cover
Yes
Includes
One
Chair Width
19.75 in
Commercial Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 476335
- Zoro #
- G022832761
- UPC #
- -
- Country of Origin
- Thailand
- Number of Chairs Included
- 1
- Detachtable Cushion Cover
- Yes
- Includes
- One
- Item
- Outdoor Chairs
- Commercial Use
- No
- Cushion Cover Material
- Acrylic
- Outdoor Chair Type
- Director Chair
- Modular
- No
- Chair Finish
- Natural Wood
- Chair Frame Color
- Brown, Black
- Chair Frame Material
- Solid Wood
- Chair Weight Capacity
- 250 lb
- Product Type
- Traditional
- Cushions Included
- Yes
- Canopy Included
- No
Dimensions
- Chair Width
- 19.75 in
- Chair Height
- 33.5 in
- Chair Depth
- 24.5 in
Description
Channel your inner Spielberg or Scorsese as you sit tall and confident in the black and brown solid wood director chair with cushion, making every moment feel like a cinematic masterpiece. Let the captivating brown color make a lasting impression and showcase your unique personality. This black colored acrylic cushion cover will add a chic and modern touch of neutral color that harmoniously complements your aesthetic while providing good looking, durable and long-lasting support. Arms give this chair shape and definition and make it a good looking and comfortable option. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 33.5" H x 19.75" W x 24.5" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.