Ultimate Mocha Patio Chair Cover, 40"W x 40"D x 36"H

  • Mfr # UCH404036

  • Zoro # G9790254


product price:  $43.19
/ea

Key Features

Width
40 in
Length
40 in
Color
Mocha Cappuccino
Material
67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
Cover Dimensions
40 in W x 40 in D x 36 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UCH404036
Zoro #
G9790254
UPC #
-
Country of Origin
China

Dimensions

Width
40 in
Length
40 in
Cover Dimensions
40 in W x 40 in D x 36 in H
Height
36 in
Size
40 in W x 40 in D x 36 in H

Details

Item
Mocha Patio Chair Cover,Ultimate,40"x40"
Color
Mocha Cappuccino
Material
67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene

Description

Mocha Patio Chair Cover,Ultimate,40 In.x40 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.