Garrison Patio & Market Umbrella Cover, 21 in. L x 8 in. W x 73 in. H, Granite
- Mfr # 3108
- Zoro # G909770124
product price:Â
$
37.65
/ea
Key Features
Material
Polyester
Cover Dimensions
21 in L x 73 in H x 8 in W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3108
- Zoro #
- G909770124
- UPC #
- 026509069621
- Country of Origin
- China
- Color
- Granite
- Material
- Polyester
Dimensions
- Cover Dimensions
- 21 in L x 73 in H x 8 in W
Description
The Garrison Waterproof Umbrella Cover combines durability with an elegant aesthetic, capable to stand-up against some of the harshest weather mother nature has to offer. Taped seams help keep out water, dirt, and debris, keeping your investment clean and protected from outdoor elements. PATIO UMBRELLA COVER: Fits most patio & market umbrellas up to 11-feet in diameter-cover measuring 21-inches wide at bottom x 8-inches wide at top x 73-inches high. 100% WATERPROOF COVER: Durable material has reinforced, taped seams to keep your umbrella clean & protected from the elements while excellent UV resistance helps reduce fading over time. SECURE PATIO COVER: Zip closure provides an easy, secure fit during inclement weather & high winds-not designed to entirely cover wheels or feet. MINIMIZES CONDENSATION: Built-in air vent offers maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Umbrella cover can be easily spot cleaned with a damp cloth. HOME decor: Granite color matches most home environments & decor.
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.