Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultimate Mocha Patio Square Fire Pit Cover, 40"L x 40"W x 24"H

  • Mfr # UFPS4040

  • Zoro # G9790358


product price: $37.79
/ea

Key Features

Material
67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
Length
40 in
Width
40 in
Height
24 in
Color
Mocha Cappuccino
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UFPS4040
Zoro #
G9790358
UPC #
-
Country of Origin
China

Dimensions

Length
40 in
Width
40 in
Height
24 in
Size
40 in L x 40 in W x 24 in H

Details

Item
Mocha Patio Square Fire Pit Cover,Ultima
Material
67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
Color
Mocha Cappuccino

Description

Mocha Patio Square Fire Pit Cover,Ultima

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.