5PK Sky Blue Steel Patio Arm Chair with Round Back
- Mfr # 5-CO-3-SKY-GG
- Zoro # G2798374
product price:Â
$
338.99
/pk of 5, $67.80/ea
Key Features
Material
Plastic, Steel
Width
21
Height
32.25
Weight Capacity
300
Length
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5-CO-3-SKY-GG
- Zoro #
- G2798374
- UPC #
- 889142066293
- Country of Origin
- China
- Item
- Sky Blue Indoor-Outdoor Steel Patio,PK5
- Color
- Sky Blue
- Material
- Plastic, Steel
- Weight Capacity
- 300
- Finish
- Blue Powder Coat
Dimensions
- Width
- 21
- Height
- 32.25
- Length
- 24
Description
Sky Blue Indoor-Outdoor Steel Patio,PK5, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.