
Weather Defender Truck Cover with StormFlow, Standard Cabs up to 17'4inL
Mfr # A3CMT210
Zoro # G416483555
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Height
68 in
Material
Non-woven Polypropylene with Laminated PE & PVC-coated Woven Polyester Mesh
Width
58 in
Size
17 ft. 4 In. L
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A3CMT210
Zoro #
G416483555
UPC #
52963053296
Country of Origin
China
Dimensions
Height
68 in
Length (In.)
208 in
Width
58 in
Size
17 ft. 4 In. L
Details
Item
Car & Truck Covers
Material
Non-woven Polypropylene with Laminated PE & PVC-coated Woven Polyester Mesh
Color
Grey
Description
Perfect for all-weather protection and storage for your car. Duck Covers Weather Defender semi-custom covers are made of a triple-layer, water-resistant material that does not trap condensation but allows condensation to escape through evaporation. StormFlow technology enhances the cover's durability. Protects against dust, dirt, pollution, bird droppings, tree sap and UV fading. Elasticized bottom hem for a secure, custom fit vehicle cover. Non-scratch tie-down grommets and rope.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.