Zoro Homepage

6 in. Smoke Pipe Wall Thimble

  • Mfr # 6SPTHM

  • Zoro # G116051344


original price: $15.99
10% off
new price: $14.39
/ea

Key Features

For Use With
heating exhaust
Material
Galvanized aluminum
Depth
5 in
Length
6.5 in
Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6SPTHM
Zoro #
G116051344
UPC #
683632204307
Country of Origin
United States

Dimensions

Depth
5 in
Length
6.5 in
Width
6.5 in

Details

For Use With
heating exhaust
Material
Galvanized aluminum

Description

The 6 in. Smoke Pipe Wall Thimble is made of 24-gauge galvanized steel. This thimble is designed to insulate and run smoke pipe into a brick chimney or through a masonry wall. This can be used with oil and gas appliances.


  • Used as a sleeve to run smoke pipe into a chimney or masonry wall.
  • Used with oil or gas appliances
  • 6-1/2 in. W x 5 in. H x 6-1/2 in. D
  • 24 gauge galvanized steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.