Zoro Homepage

6 in. x 24 in. Smoke Pipe

  • Mfr # 6-24SP

  • Zoro # G316051342


original price: $23.69
9% off
new price: $21.35
/ea

Key Features

Depth
6 in
Material
Galvanized aluminum
Length
24 in
For Use With
heating exhaust
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-24SP
Zoro #
G316051342
UPC #
683632170206
Country of Origin
United States

Dimensions

Depth
6 in
Length
24 in
Width
6 in

Details

Material
Galvanized aluminum
For Use With
heating exhaust

Description

The 6 in. x 24 in. Smoke Pipe makes a durable, reliable addition to your building's heating system. The pipe is an accessory that assists in heat appliance exhausting. Used with gravity vented, natural draft appliances.


  • 24 gauge galvanized steel
  • Used with boilers furnaces and water heaters
  • Used to connect appliance flue to chimney
  • Used with oil or gas appliances

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.