Zoro Homepage

Access Door, 18 In. H, 18 In. W, Tab-In

  • Mfr # GRFDH18GA

  • Zoro # G3255427


product price: $69.45
/ea

Key Features

Door Height
18 in
Material
Steel
Rough Opening Height
17 in
Rough Opening Width
17 in
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRFDH18GA
Zoro #
G3255427
UPC #
747548274172
Country of Origin
United States

Dimensions

Door Height
18 in
Door Width
18 in
Rough Opening Height
17 in
Rough Opening Width
17 in
Door Thickness
2 1/8 in
Mounting Stud Length
2 in
Material Thickness
24 ga

Description

Duct Access Door, Door Height 18 in, Door Shape Square, Door Thickness 2 1/8 in, Door Width 18 in, Fire Rating Not Rated, For Nominal Duct Diameter Not Applicable, Hinge Style Tab-In, Insulation Material Fiberglass, Latch Type Single Cam, Material Thickness 24 ga, Maximum Temperature Rating 175 Degrees F, Mounting Stud Length 2 in, Number of Mounting Stud Not Applicable, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.