Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Hanger, Galvanized Steel, 20 GA, 1" W x 6-1/2" H

  • Mfr # GRRDH05GA20

  • Zoro # G3556332


product price: $7.69
/ea

Key Features

Width
1"
Type
Round
Gauge
20
Material
Steel
Height
6-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRRDH05GA20
Zoro #
G3556332
UPC #
747548279399
Country of Origin
United States

Dimensions

Width
1"
Height
6-1/2"
Width (In.)
1
Pipe Size (In.)
5
Bolt Size (In.)
1/4
Height (In.)
6-1/2
Overall Width
1 in
Overall Height
6 1/2 in
Material Thickness
20 ga
Base Thickness
20 ga
For Nominal Duct Diameter
5 in
Compatible with Strapping Size
1 in
Mounting Hole Diameter
1/4 in

Details

Type
Round
Gauge
20
Material
Steel
Construction Material
Galvanized Steel
Coating
Galvanized
Item
Duct Hanger
Metal Detectable
Yes
Description/Special Features
20 Gauge
Max. Load (Lb.)
320
Standards
SMACNA
Includes
Carriage Bolt, Wing Nut and Lock Washer
Series
RDH Series
Finish
Galvanized
Shape
Round
For Duct Shape
Round
Weight
0.13 lb
Compatible with Strapping Gauge
20 ga
Load Capacity
260 lb
Product Type
Duct Hangers
Number of Mounting Holes
1

Description

Duct Hanger, For Nominal Duct Diameter 5 in, Gas Appliance Category Not Applicable, Material Steel, Product Type Duct Hangers, Inside Diameter Not Applicable, Load Capacity 260 lb, Material Thickness 20 ga, Compatible with Strapping Size 1 in, Seal Material Not Applicable, Overall Height 6 1/2 in, Overall Length Not Applicable, Standards SMACNA, Weight 0.13 lb, Overall Width 1 in, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter Not Applicable, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.