Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Hanger, Galvanized Steel, 20 GA, 1" W x 7-1/2" H

  • Mfr # GRRDH06GA20

  • Zoro # G3553803


product price: $7.99
/ea

Key Features

Type
Round
Width
1"
Height
7-1/2"
Material
Steel
Construction Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRRDH06GA20
Zoro #
G3553803
UPC #
747548279405
Country of Origin
United States

Dimensions

Width
1"
Height
7-1/2"
Height (In.)
7-1/2
Width (In.)
1
Pipe Size (In.)
6
Bolt Size (In.)
1/4
Overall Width
1 in
Overall Height
7 1/2 in
Base Thickness
20 ga
Mounting Hole Diameter
1/4 in
For Nominal Duct Diameter
6 in
Compatible with Strapping Size
1 in
Material Thickness
20 ga

Details

Item
Duct Hanger
Type
Round
Material
Steel
Construction Material
Galvanized Steel
Coating
Galvanized
Metal Detectable
Yes
Standards
SMACNA
Description/Special Features
20 Gauge
Max. Load (Lb.)
320
Gauge
20
Includes
Carriage Bolt, Wing Nut and Lock Washer
Series
RDH Series
Finish
Galvanized
Weight
0.25 lb
For Duct Shape
Round
Compatible with Strapping Gauge
20 ga
Product Type
Duct Hangers
Number of Mounting Holes
1
Shape
Round
Load Capacity
260 lb

Description

Duct Hanger, For Nominal Duct Diameter 6 in, Gas Appliance Category Not Applicable, Material Steel, Product Type Duct Hangers, Inside Diameter Not Applicable, Load Capacity 260 lb, Material Thickness 20 ga, Compatible with Strapping Size 1 in, Seal Material Not Applicable, Overall Height 7 1/2 in, Overall Length Not Applicable, Standards SMACNA, Weight 0.25 lb, Overall Width 1 in, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter Not Applicable, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.