Zoro Homepage

Duct Insulation, 2", 50 Ft.

  • Mfr # PA48F2W50

  • Zoro # G5007405


product price: $864.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Duct Insulation Item
Duct Insulation
Type
Liner
Duct Insulation Material
Polyester
Density
1.39 lb
Duct Insulation Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA48F2W50
Zoro #
G5007405
UPC #
747548291315
Country of Origin
United States

Dimensions

Duct Insulation Width
48 in
Duct Insulation Length
50 ft
Thickness
2 in
Length
50 ft
Width
48 in
Inside Diameter
3 in
Overall Length
50 ft
Overall Width
48 in

Details

Duct Insulation Item
Duct Insulation
Type
Liner
Duct Insulation Material
Polyester
Density
1.39 lb
Duct Insulation Color
Silver
Jacket Material
Foil Scrim Kraft
Standards
ASTM C 1071, ASTM C1104, ASTM C1304, ASTM C1338, ASTM C411, ASTM C518, 75 F, ASTM C665, ASTM D 1667, ASTM D5116 (CA1350), ASTM E662 flaming (non flaming), ASTM E662/ ASTM E800, ASTM E800 (flaming exposure), ASTM E84, ASTM G-21
Approx. R Value
8
Item
Duct Liner
Temp. Range
250 F
Material
Polyester
Color
Silver
Product Type
Duct Insulation
Compatible with Brand
Duckmate
Insulation Value
8
Series
PolyArmor
Maximum Temperature Rating
250 Degrees F
Shape
Rectangular, Round
Insulation Density
1.4 lb

Description

Duct Liner, Overall Width 48 in, Overall Length 50 ft, Thickness 2 in, Material Polyester, Jacket Material Foil Scrim Kraft, Insulation Value 8, Insulation Density 1.4 lb, Product Type Duct Insulation, Shape Rectangular, Round, Color Silver, Maximum Temperature Rating 250 Degrees F, Minimum Temperature Rating Not Applicable, Material Thickness Not Applicable, Series PolyArmor, Inside Diameter 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.