Shop FOSTORIA

Infrared Quartz Electric Heater, 1, 3 Phase, Stainless Steel, 208V AC

  • Mfr # F-30-343-THSS
  • Zoro # G402567726

product price: 
$
1,529.99
/ea
Free Shipping & Returns

Key Features

Voltage
208V AC
Phase
1, 3
Housing Material
Stainless Steel
Element Type
Quartz Lamp
Number of Lamps
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F-30-343-THSS
Zoro #
G402567726
UPC #
686334740715
Country of Origin
United States
Voltage
208V AC
Phase
1, 3
Housing Material
Stainless Steel
Element Type
Quartz Lamp
Item
Infrared Quartz Electric Heater
Number of Lamps
3
Standards
ETL Listed
Radiant Efficiency
96 %
Beam Pattern
30 Degrees
Infrared Electromagnetic Wave Type
Short Wave
Includes
(3) Clear Quartz Lamp, High Temperature Lead
For Use Outdoors
Indoor/Outdoor
Housing Finish
Stainless Steel
NEMA Plug Configuration
Hardwired
Heating Method
Radiant
Brightness
8 lm
Voltage, Phase
208 V AC, 1 or 3-Phase
Wattage Output
7500 W
Heating Capacity
25,298 BtuH
Reflector Material
Gold Anodized Aluminum
Heater Mounting Position
Horizontal Burn
Mobility
Stationary
Housing Color
Silver
Electrical Connection
Hardwired
Frequency
50/60 Hz
For Use Indoors/Outdoors
Indoor/Outdoor
For Location
Indoor/Outdoor

Dimensions

Overall Length
33 in
Overall Dimensions - L x W x D
33 in x 21 1/2 in x 11 in
Overall Width
21 1/2 in
Overall Depth
11 in

Description

Infrared Quartz Electric Heater, Overall Height Not Applicable, Overall Length 33 in, Overall Width 21 1/2 in, Overall Depth 11 in, Phase 1, 3, Voltage 208V AC, Wattage Output 7500 W, Beam Pattern 30 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Stainless Steel, Mounting Type Chain Permanent, Recessed, Surface, Suspended, Wall, Grille Depth Not Applicable, Heating Capacity 25,298 BtuH, Heating Method Radiant, Housing Finish Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.