Round Connector Sleeve, 7 in Duct Dia, Metal, 24 ga GA, 7 in W, 3-1/2" L, 7 in H

  • Mfr # GRQS7GA

  • Zoro # G3519984


product price:  $40.19
/ea

Key Features

Duct Fitting Duct Size
7"
Width
7 in
For Use With
Round Exhaust HVAC Metal And Flex Duct
Gauge
24 ga
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GRQS7GA
Zoro #
G3519984
UPC #
747548279511
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
7"
Width
7 in
Height
7 in
Inlet Diameter
7 in
Length
3-1/2"
Outlet Diameter
7 in
Duct Fitting Diameter
7 in
Duct Fitting Length
3 1/2 in
Overall Length
3 1/2 in
Overall Width
7 in
Overall Height
7 in
For Nominal Duct Diameter
7 in
Inside Diameter
7 in
Material Thickness
24 ga

Details

For Use With
Round Exhaust HVAC Metal And Flex Duct
Gauge
24 ga
Construction Material
Metal
Coating
Galvanized
Pressure Rating
30 in W.G
Item
Connector Sleeve
Damper Shape
Round
Standards
ASTM, SMACNA
Special Features
Self Sealing, High Pressure, Adjustable, No Fasteners
Duct Fitting Material
Polyethylene, Steel
Duct Fitting Item
Connector Sleeve
Material
Steel
Series
QS
Color
Silver
Type
Connector Sleeve
Application
Commercial, Residential
Finish
Galvanized
Maximum Temperature Rating
250 Degrees F
Minimum Pressure Rating
5 in wc
For Duct Shape
Round
Shape
Straight
Weight
1.11 lb
Maximum Pressure Rating
30 in wc
Product Type
Connector Sleeve
Fabric Material
Neoprene
Gas Appliance Category
Category I, Category II, Category III, Category IV
Duct Compatibility
Round Spiral
Connection Type
Single Bolt
Seal Material
Polyethylene

Description

Connector Sleeve, For Nominal Duct Diameter 7 in, Fabric Material Neoprene, Fold Type Not Applicable, Inlet Diameter 7 in, Product Type Connector Sleeve, Application Commercial, Residential, Overall Length 3 1/2 in, Weight 1.11 lb, Material Steel, Maximum Pressure Rating 30 in wc, Material Thickness 24 ga, Overall Height 7 in, Outlet Diameter 7 in, Maximum Airflow Not Applicable, Overall Width 7 in, Shape Straight, Seal Material Polyethylene, Duct Compatibility Round Spiral, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.