Shop DUCTMATE
See all product information
Create Account
Round Duct Coupler, 11 in Duct Dia, Metal, 24 ga GA, 11 in W, 42" L, 11" H
- Mfr # GRLABQS11GA
- Zoro # G7184457
product price:Â
$
47.65
/ea
Key Features
Duct Fitting Duct Size
11"
Width
11 in
For Use With
Round Duct, Light Gauge Tubing or Hoses
Gauge
24 ga
Height
11"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GRLABQS11GA
- Zoro #
- G7184457
- UPC #
- 094726835695
- Country of Origin
- United States
Dimensions
- Duct Fitting Duct Size
- 11"
- Width
- 11 in
- Height
- 11"
- Inlet Diameter
- 11 in
- Length
- 3 1/2 in
- Outlet Diameter
- 11 in
- Duct Fitting Diameter
- 11 in
- Duct Fitting Length
- 42 in
- Overall Width
- 11 in
- Overall Height
- 11 in
- Overall Length
- 3 1/2 in
- For Nominal Duct Diameter
- 11 in
- Inside Diameter
- 11 in
- Material Thickness
- 24 ga
- Wire Rope Length
- 3 1/2 in
Description
Duct Coupler, For Nominal Duct Diameter 11 in, Fabric Material Neoprene, Fold Type Not Applicable, Inlet Diameter 11 in, Product Type Gasketed Coupler, Application Commercial, Residential, Overall Length 3 1/2 in, Weight 1.58 lb, Material Steel, Maximum Pressure Rating 30 in wc, Material Thickness 24 ga, Overall Height 11 in, Outlet Diameter 11 in, Maximum Airflow Not Applicable, Overall Width 11 in, Shape Straight, Seal Material Polyethylene, Duct Compatibility Round Spiral, Color Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.