Round Hanger Strap, Galvanized Steel, 20 GA, 1 in W x 17 1/2 in H

  • Mfr # GRRDH16GA20

  • Zoro # G2824757


product price: $10.79
/ea

Key Features

Type
Galvanized Steel
For Use With
Round Duct, Light Gauge Tubing or Hoses
Width
1 in
Height
17 1/2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRRDH16GA20
Zoro #
G2824757
UPC #
094726851275
Country of Origin
United States

Dimensions

Width
1 in
Height
17 1/2 in
Height (In.)
17-1/2
Width (In.)
1
Overall Height
17 1/2 in
Overall Width
1 in
For Nominal Duct Diameter
16 in
Material Thickness
20 ga
Base Thickness
20 ga
Compatible with Strapping Size
1 in
Mounting Hole Diameter
1/4 in

Details

Item
Duct Hanger
Type
Galvanized Steel
For Use With
Round Duct, Light Gauge Tubing or Hoses
Material
Steel
Construction Material
Galvanized Steel
Coating
Galvanized
Max. Load (Lb.)
320
Gauge
20 ga
Standards
SMACNA
Includes
Carriage Bolt, Wing Nut and Lock Washer
Special Features
Quick, Easy Installation
Finish
Galvanized
Series
RDH Series
Number of Mounting Holes
1
Shape
Round
For Duct Shape
Round
Weight
0.5 lb
Compatible with Strapping Gauge
20 ga
Product Type
Duct Hangers
Load Capacity
260 lb

Description

Duct Hanger, For Nominal Duct Diameter 16 in, Gas Appliance Category Not Applicable, Material Steel, Product Type Duct Hangers, Inside Diameter Not Applicable, Load Capacity 260 lb, Material Thickness 20 ga, Compatible with Strapping Size 1 in, Seal Material Not Applicable, Overall Height 17 1/2 in, Overall Length Not Applicable, Standards SMACNA, Weight 0.5 lb, Overall Width 1 in, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter Not Applicable, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.