Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sandwich Style Insulated Round Duct

  • Mfr # GRDRI12816GA

  • Zoro # G6776436


product price: $115.42
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Includes
Self-Adhesive Template
Material
Steel
Rough Opening Height
7 5/8 in
Duct Diameter
15 in to 16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRDRI12816GA
Zoro #
G6776436
UPC #
094726835350
Country of Origin
United States

Dimensions

Rough Opening Height
7 5/8 in
Duct Diameter
15 in to 16 in
Door Height
8 in
Door Width
12 in
Duct Radius
15" to 16"
Rough Opening Width
11 3/4 in
Mounting Stud Length
2 in
Door Thickness
7/8 in
Material Thickness
22 ga
For Nominal Duct Diameter
15 in, 16 in

Details

Item
Duct Access Door
Shape
Rectangular
Includes
Self-Adhesive Template
Material
Steel
Hinges
None
Finish
Galvanized
Standards
ASTM D746, UL 94 HB, UL 94 HF 1
Temp. Range
200 Degrees F max
Door Shape
Rectangular
Maximum Temperature Rating
Standard Temperature
For Duct Shape
Round
Observation Port Material
Steel
Minimum Temperature Rating
-20 Degrees F
Latch Type
Knobs
Insulation Material
Fiberglass
Number of Mounting Stud
2
For Media Type
Air
Product Type
Access Door
Hinge Style
None
Maximum Pressure Rating
20 in wc
Fire Rating
Not Rated
Material Fabrication
Stamped

Description

Duct Access Door, Door Height 8 in, Door Shape Rectangular, Door Thickness 7/8 in, Door Width 12 in, Fire Rating Not Rated, For Nominal Duct Diameter 15 in, 16 in, Hinge Style None, Insulation Material Fiberglass, Latch Type Knobs, Material Thickness 22 ga, Maximum Temperature Rating 200 Degrees F, Mounting Stud Length 2 in, Number of Mounting Stud 2, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable, Rough Opening Height 7 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.