Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sandwich Style Insulated Round Duct

  • Mfr # GRDRI241840GA

  • Zoro # G6795625


product price: $278.09
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Includes
Self-Adhesive Template
Material
Steel
Rough Opening Width
23 1/4 in
Door Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRDRI241840GA
Zoro #
G6795625
UPC #
094726835435
Country of Origin
United States

Dimensions

Rough Opening Width
23 1/4 in
Door Height
18 in
Rough Opening Height
17 1/2 in
Duct Radius
37" to 40"
Duct Diameter
37 in to 40 in
Door Width
24 in
Door Thickness
7/8 in
Mounting Stud Length
2 in
Material Thickness
18 ga
For Nominal Duct Diameter
37 in, 38 in, 39 in, 40 in

Details

Item
Duct Access Door
Shape
Rectangular
Includes
Self-Adhesive Template
Material
Steel
Standards
ASTM D746, UL 94 HB, UL 94 HF 1
Temp. Range
200 Degrees F max
Finish
Galvanized
Hinges
None
Material Fabrication
Stamped
Maximum Temperature Rating
Standard Temperature
Fire Rating
Not Rated
Insulation Material
Fiberglass
Number of Mounting Stud
2
Product Type
Access Door
Hinge Style
None
For Media Type
Air
For Duct Shape
Round
Maximum Pressure Rating
20 in wc
Latch Type
Knobs
Door Shape
Rectangular
Observation Port Material
Steel
Minimum Temperature Rating
-20 Degrees F

Description

Duct Access Door, Door Height 18 in, Door Shape Rectangular, Door Thickness 7/8 in, Door Width 24 in, Fire Rating Not Rated, For Nominal Duct Diameter 37 in, 38 in, 39 in, 40 in, Hinge Style None, Insulation Material Fiberglass, Latch Type Knobs, Material Thickness 18 ga, Maximum Temperature Rating 200 Degrees F, Mounting Stud Length 2 in, Number of Mounting Stud 2, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.