Ductmate
Steel Round Duct Strap Hanger, Up to 50", PK5
Mfr # GRDM4703GA
Zoro # G3537825
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round
- Material Steel
- Thread Size (In.) 3/8
- Rod Size 3/8"
- Length (In.) 2-1/2
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Carbon Rplcmnt Filter (88005219)
- ARMACELL 3-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (DGS41812Y)
- VIEGA Viega ProPress union, 1-1/4" x 1-1/4" (79745)
- SLOAN Bonnet (H622)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 11-1/2" H (GRRDH10GA20)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 15-1/2" H (GRRDH14GA20)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 13-1/2" H (GRRDH12GA20)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 9-1/2" H (GRRDH08GA20)
- DUCTMATE Duct Hanger 20 GA, 1" W (GRRDH07GA20)
- DUCTMATE Round Hanger Strap, Galvanized Steel, 20 GA, 1 in W x 17 1/2 in H (GRRDH16GA20)
- DIVERSITECH Woven Duct Strap, 1 3/4 in W x 100 Yds. L x 1-3/4" H (710-100)
- Ductmate Pipe Hanger Strap