Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration Isolator, Neoprene, 0 to 1100lb.

  • Mfr # GRDM2723SI

  • Zoro # G3531123


product price: $23.19
/ea

Key Features

Material
Steel/Rubber
Length (In.)
5-7/8
Max. Load (Lb.)
1100
Height
5 7/8 in
Deflection Range
0 in to 0.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRDM2723SI
Zoro #
G3531123
UPC #
747548279351
Country of Origin
India

Dimensions

Length (In.)
5-7/8
Height
5 7/8 in
Width
1 13/16 in
Max. Rod Dia.
3/8 in
Depth
1 13/16 in
Overall Depth
1 13/16 in
Overall Width
1 13/16 in
Rod Diameter - Maximum
3/8 in
Overall Height
5 7/8 in

Details

Material
Steel/Rubber
Max. Load (Lb.)
1100
Deflection Range
0 in to 0.50 in
Isolator Type
Neoprene
Bushing Type
Rubber
Capacity Range
0 to 1100 lb
Item
Hanger-Mount Vibration Isolator
Rated Capacity - Maximum
1,100 lb
Operating Temperature - Minimum
-22 Degrees F
Rated Deflection - Maximum
0.5 in
Operating Temperature - Maximum
194 Degrees F
Bushing Material
Rubber
Durometer
75-85
Rated Capacity - Minimum
680 lb
Isolator Material
Neoprene

Description

Hanger-Mount Vibration Isolator, Neoprene, Capacity Range 0 to 1100 lb, Deflection Range 0 in to 0.50 in, Max. Rod Dia. 3/8 in, Depth 1 13/16 in, Height 5 7/8 in, Width 1 13/16 in, Spring Color Not Applicable, Bushing Type Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.