Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Duff-Norton Acme Flange, Overall Diameter 4.20 In FL1967

Acme Flange, Overall Diameter 4.20 In (Discontinued)

  • Mfr # FL1967
  • Zoro # G0693113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL1967
Zoro #
G0693113
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
4.2 in
Bolt Circle Dia.
3.44 in
Bolt Hole Dia. (In.)
0.397 in
Flange Width
0.832 in
Flange Thickness
0.83 in
Mounting Bolt Hole Diameter
0.4 in
Bolt Circle Diameter
3.44 in

Details

Item
Acme Flange
Material
Steel
Mounting Holes
4
Mounting Thread
1.967-18 UN-3B
For Use With
Acme Screws And Nuts
Number of Mounting Holes
4
Compatible Screw/Shaft
1.5 in
Mounting Acme Thread
1.967-18 UN-3B
(Hidden) Differentiator
FL1967 DUFF-NORTON

Description

Acme Flange, Overall Diameter 4.2 in, Bolt Circle Diameter 3.44 in, Mounting Bolt Hole Diameter 0.4 in, Number of Mounting Holes 4, Mounting Acme Thread 1.967-18 UN-3B, Flange Thickness 0.83 in, Material Steel, For Use With Acme Screws And Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.