Shop All Acme Flanges
Duff-Norton
Acme FlangeDia 2.60, Flange Width .53 In
Mfr # FL0937
Zoro # G0525883
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Diameter 2.6 in
- Material Steel
- Bolt Circle Dia. 2.09 in
- Bolt Hole Dia. (In.) 0.266 in
- Flange Width 0.53 in
Product Information
- Brand Duff-Norton
- MFR # FL0937
- Zoro # G0525883
- Country of Origin United States
- Category Acme Flanges
Dimensions
Overall Diameter | 2.6 in |
Bolt Circle Dia. | 2.09 in |
Bolt Hole Dia. (In.) | 0.266 in |
Flange Width | 0.53 in |
Bolt Circle Diameter | 2.09 in |
Mounting Bolt Hole Diameter | 0.27 in |
Details
Description
Acme Flange, Overall Diameter 2.6 in, Bolt Circle Diameter 2.09 in, Mounting Bolt Hole Diameter 0.27 in, Number of Mounting Holes 4, Mounting Acme Thread 0.937-16 UN-2B, Flange Thickness 0.53 in, Material Steel, For Use With Acme Nuts and Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX108 Cogged V-Belt, 111" Outside Length, 21/32" Top Width, 1 Ribs (6L297)
- BAND-IT Band Clamp, Galv. CS, Min.Dia. 1-3/4", PK16 (GRS313)
- CHICAGO RAWHIDE Small Bore Seals, #6556 (6556)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X12S)
- ZORO SELECT 3ft. Plain Low Carbon Steel ACME 5/8"-8 Threaded Rod (24303)
- WILTON 7020 Acme Nut Retainer (5712551)
- ZORO SELECT Threaded Rod, 1"-5, Steel, Plain Finish, 36 in Length (24306)
- ZORO SELECT 6' Plain Low Carbon Steel ACME 1"-5 Threaded Rod (44940)
- ZORO SELECT Threaded Rod, 5/8"-8, Steel, Plain Finish, 72 in Length (44938)
- ZORO SELECT Threaded Rod, 3/4 in-6, Steel, Plain Finish, 36 in Length (24304)
- ZORO SELECT 6ft. Plain Low Carbon Steel ACME 3/4"-6 Threaded Rod (44937)
- Duff-Norton Acme Flanges