Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Duff-Norton Acme Nut, Dia 1.50 In, 1.50 In L, 1 Turns 100ANB100

Acme Nut, Dia 1.50 In, 1.50 In L, 1 Turns (Discontinued)

  • Mfr # 100ANB100
  • Zoro # G0277602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100ANB100
Zoro #
G0277602
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
1.5 in
Screw Dia.
1 in
Acme Nut Mounting Height
1/2 in
Overall Length
1.5 in
Screw Diameter
1 in
Mounting Thread Length
0.5 in

Details

Item
Acme Nut
Material
Bronze
Turns Per Inch
1
Static Load Capacity
20,297 lbf
Thread Direction
Right Hand
Mounting Thread
1.375-16 UN-3A
Dynamic Load Capacity
7,440 lbf
Dynamic Load Capacity (Lb.)
7440
For Use With
Acme Screws
Static Load Capacity (Lb.)
20297
Turns per Inch
1
For Screw Type
Acme
System of Measurement
Inch
Percent Efficiency
70 %
Torque per 1 lbf/kN
0.227 in-lb

Description

Acme Nut, Screw Diameter 1 in, Turns per Inch 1, Thread Direction Right Hand, Mounting Thread 1.375-16 UN-3A, Dynamic Load Capacity 7,440 lbf, Static Load Capacity 20,297 lbf, Material Bronze, System of Measurement Inch, Torque per 1 lbf/kN 0.227 in-lb, For Screw Type Acme, Mounting Thread Length 0.5 in, Overall Diameter 1.5 in, Overall Length 1.5 in, Percent Efficiency 70 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.