This item is Discontinued.

Duff-Norton Ball Screw Actuator, 1000 Lbs, 9 In TVL M28631-9G

Ball Screw Actuator, 1000 Lbs, 9 In TVL (Discontinued)

  • Mfr # M28631-9G
  • Zoro # G1895284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M28631-9G
Zoro #
G1895284
UPC #
-
Country of Origin
United States

Dimensions

Lifting Screw Dia. (In.)
0.631 in

Details

Housing Material
ALuminum
Item
Machine Screw Actuator
Rated Load (Lb.)
1,000
Mounting Type
Top Plate
Finish
Anodized
Efficiency Rating
67%
Turns of Worm for 1 In. Raise
25
Full Load Torque (In.-Lbs.)
10 1/2
Max. HP
1/3 hp
Gear Ratio
5:1
Travel (In.)
9 in

Description

Ball Screw Actuator, Rated Load 1000 Lb, Lifting Screw Dia 0.631 In, Travel 9 In, 25 Turns Of Worm for 1 In Raise, Full Load Torque 10.5 In-Lbs, Max HP 1/3, Efficiency Rating 67%, Gear Ratio 5:1, Top Plate Mounting Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.