This item is Discontinued.

Duff-Norton Ball Screw Actuator, 2 Ton, 18 In TVL M9802-18G

Ball Screw Actuator, 2 Ton, 18 In TVL (Discontinued)

  • Mfr # M9802-18G
  • Zoro # G1106174
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M9802-18G
Zoro #
G1106174
UPC #
-
Country of Origin
United States

Dimensions

Lifting Screw Dia. (In.)
1 in
Lifting Screw Diameter
1 in

Details

Full Load Torque (In.-Lbs.)
50
Efficiency Rating
58.9%
Rated Load (Lb.)
4,000
Gear Ratio
6:1
Travel (In.)
18 in
Max. HP
2 hp
Mounting Type
Top Plate
Turns of Worm for 1 In. Raise
24
Housing Material
Cast iron
Item
Machine Screw Actuator
Finish
Painted
Maximum Horsepower
2 hp
Full Load Torque
50 in-lb
Travel
18 in
Turns of Worm for 1 in Raise
24

Description

Machine Screw Actuator, Mounting Type Top Plate, Gear Ratio 6:1, Travel 18 in, Full Load Torque 50 in-lb, Lifting Screw Diameter 1 in, Efficiency Rating 58.9 Percent, Housing Material Cast Iron, Turns of Worm for 1 in Raise 24, Maximum Horsepower 2 hp, Finish Painted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.