Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Actuator, 100 lbf, 12V DC

  • Mfr # TMD01-1906-4

  • Zoro # G109215227


product price: $882.99
/ea
Free Shipping & Returns

Key Features

Rated Load
27 lb
Stroke Length
9.8 in
Speed @ Rated Load
1.3 in/sec
Duty Cycle
25 %
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMD01-1906-4
Zoro #
G109215227
UPC #
-
Country of Origin
China

Dimensions

Stroke Length
9.8 in
Retracted Length
14 in
Overall Height
3.15 in
Overall Width
2.15 in

Details

Item
Linear Actuator
Rated Load
27 lb
Speed @ Rated Load
1.3 in/sec
Duty Cycle
25 %
Voltage
12V DC
Full Load Amps
2.5 A
Motor Type
Permanent Magnet
Feedback Signal
Potentiometer
Standards
CE Listed
Finish
Polished
Housing Material
Aluminum
Screw Type
Acme
Limit Switch Type
Factory Preset, Internal
Enclosure Type
IP66
Max. Ambient Temp.
65 Degrees C/149 Degrees F
Gear Material
Metal
Nut Material
Plastic
Drive System Type
Belt
Full Load Current
7 A
Load Capacity
100 lbf
System of Measurement
Inch, Metric
Operating Temperature - Minimum
25 Degrees F
Includes Thermal Protection
Thermal Protection Not Included
Speed at Full Load
0.7 in/sec
Series
TMD01
Operating Temperature - Maximum
120 Degrees F
Housing Finish
Polished
Enclosure IP Rating
IP50
Limit Switch Setting
Adjustable

Description

Linear Actuator, Motor Type Permanent Magnet, Voltage 12V DC, Nut Material Plastic, Load Capacity 100 lbf, Stroke Length 9.8 in, Speed at Full Load 0.7 in/sec, Duty Cycle 25 Percent, Full Load Current 7 A, Retracted Length 14 in, Gear Material Metal, Drive System Type Belt, Enclosure IP Rating IP50, Housing Finish Polished, Housing Material Aluminum, Limit Switch Setting Adjustable, Operating Temperature - Maximum 120 Degrees F, Operating Temperature - Minimum 25 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.