Shop MEGADYNE

Timing G BELT - L PITCH T-BELTS L=24.0in P=0.375in W=3.45in

  • Mfr # 240L345

  • Zoro # G911072599


product price:  $80.99
/ea

Key Features

Belt Trade Size
L
Industry Number
240L345
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
3.45 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
240L345
Zoro #
G911072599
UPC #
746041346867
Country of Origin
Spain

Dimensions

Belt Trade Size
L
Top Width
3.45 in
Pitch Length
24 in
Outside Length
24 in

Details

Item
Timing Belt
Industry Number
240L345
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.38 in
Number of Teeth
64
Belt Material
Polycholoroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
80 Degrees C
Belt Series
MEGASYNC Imperial
V-Belt Section
L
Temp. Range
-25 Degrees C to 80 Degrees C
Standards
ARPM IP-24
Banded Belt
Timing Belt
Application
General Industry
Minimum Operating Temperature
-25 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.