Zoro Homepage

Linear Actuator, 112 lbf, 12V DC

  • Mfr # LT100-1-100

  • Zoro # G209215240


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Rated Load
112 lb
Stroke Length
4 in
Speed @ Rated Load
0.5 in/sec
Duty Cycle
20 %
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT100-1-100
Zoro #
G209215240
UPC #
-
Country of Origin
China

Dimensions

Stroke Length
4 in
Retracted Length
8 in
Overall Width
1.6 in
Overall Height
3 in

Details

Item
Linear Actuator
Rated Load
112 lb
Speed @ Rated Load
0.5 in/sec
Duty Cycle
20 %
Voltage
12V DC
Full Load Amps
3.5 A
Gear Material
Metal
Drive System Type
Gear
Limit Switch Type
Factory Preset, Internal
Max. Ambient Temp.
65 Degrees C/149 Degrees F
Screw Type
Acme
Motor Type
DC
Housing Material
Zinc Die Cast
Nut Material
Plastic
Finish
Polished
Standards
CE Listed
Enclosure Type
IP66
Operating Temperature - Minimum
-13 Degrees F
Full Load Current
3.5 A
System of Measurement
Inch, Metric
Enclosure IP Rating
IP66
Housing Finish
Polished
Includes Potentiometer
Potentiometer Included
Load Capacity
112 lbf
Limit Switch Setting
Fixed
Operating Temperature - Maximum
150 Degrees F
Speed at No Load
1.72 in/sec
Series
LT
Speed at Full Load
0.5 in/sec

Description

Linear Actuator, Motor Type DC, Voltage 12V DC, Nut Material Plastic, Load Capacity 112 lbf, Stroke Length 4 in, Speed at Full Load 0.5 in/sec, Duty Cycle 20 Percent, Full Load Current 3.5 A, Retracted Length 8 in, Gear Material Metal, Drive System Type Gear, Enclosure IP Rating IP66, Includes Potentiometer Potentiometer Included, Housing Finish Polished, Housing Material Zinc Die Cast, Limit Switch Setting Fixed, Operating Temperature - Maximum 150 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.