Zoro Homepage
This item is Discontinued.
Duff-Norton Linear Actuator, 115VAC, 1500 lb., 6 In SPA6415-6

Linear Actuator, 115VAC, 1500 lb., 6 In (Discontinued)

  • Mfr # SPA6415-6
  • Zoro # G1848585
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPA6415-6
Zoro #
G1848585
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
6 in
Retracted Length
20 in
Dimension G
15.75 in
Dimension D
0.75 in
Dimension C
5.75 in
Dimension F
1 in
Dimension B
2.12 in
Dimension E
2.3 in

Description

Linear Actuator, Motor Type Permanent Split Capacitor, Voltage 115V AC, Nut Material Bronze, Stroke Length 6 in, Duty Cycle 17 Percent, Full Load Current 6.5 A, Retracted Length 20 in, Drive System Type Gear, Housing Material Aluminum, Mounting Type Double Clevis, Standards C-UL Listed, CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.