This item is Discontinued.

Duff-Norton Linear Actuator, 12VDC, 100 lb., 4 In TMD01-1906-4

Linear Actuator, 12VDC, 100 lb., 4 In (Discontinued)

  • Mfr # TMD01-1906-4
  • Zoro # G3030815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMD01-1906-4
Zoro #
G3030815
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
4 in
Retracted Length
8 3/4 in
Dimension B
1 in
Dimension E
1.08 in
Dimension D
0.25 in
Dimension F
0.63 in
Dimension C
2.15 in
Dimension G
5.25 in
Overall Width
2.15 in
Overall Height
3.15 in

Details

Item
Linear Actuator
Rated Load
100 lb
Speed @ Rated Load
42 in/min
Duty Cycle
25 %
Voltage
12V DC
Full Load Amps
7 A
Thermal Protection
None
Footnotes
2,4
Motor Type
Permanent Magnet
Capacitor Required
No
Drive System Type
Belt
Standards
C-UL Listed, CSA Certified, UL Listed
Mounting Type
Double Clevis
Feedback Signal
No
Max. Ambient Temp.
50 Degrees C/120 Degrees F
Limit Switch Type
Adjustable
Screw Type
Acme
Housing Material
Aluminum
Nut Material
Delrin
Capacitor Included
No
Enclosure Type
Totally Enclosed Non Ventilated
IP Rating
IP50
Series
TMD01
Motor Type Voltage
DC Motor
Load Capacity
100 lbf
Speed at Full Load
0.7 in/sec
Full Load Current
7 A
Includes Capacitor
Capacitor Not Included
Limit Switch Setting
Adjustable
Operating Temperature - Maximum
120 Degrees F
Enclosure IP Rating
IP50
Operating Temperature - Minimum
25 Degrees F
Motor Enclosure Design
Totally Enclosed Non-Ventilated
System of Measurement
Inch, Metric
Includes Thermal Protection
Thermal Protection Not Included

Description

Linear Actuator, Motor Type Permanent Magnet, Voltage 12V DC, Nut Material Plastic, Load Capacity 100 lbf, Stroke Length 4 in, Speed at Full Load 0.7 in/sec, Duty Cycle 25 Percent, Full Load Current 7 A, Retracted Length 8.75 in, Includes Capacitor Capacitor Not Included, Drive System Type Belt, Motor Enclosure Design Totally Enclosed Non-Ventilated, Enclosure IP Rating IP50, Housing Material Aluminum, Limit Switch Setting Adjustable, Operating Temperature - Maximum 120 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.