This item is Discontinued.

Duff-Norton Linear Actuator, 12VDC, 112 lb., 7.9 In LT100-1-200

Linear Actuator, 12VDC, 112 lb., 7.9 In (Discontinued)

  • Mfr # LT100-1-200
  • Zoro # G2137326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT100-1-200
Zoro #
G2137326
UPC #
-
Country of Origin
China

Dimensions

Stroke Length
7 29/32 in
Retracted Length
12 in
Dimension D
0.25 in
Dimension B
0.79 in
Dimension G
4 in
Dimension F
0.7 in
Overall Width
1.6 in
Overall Height
3 in

Details

Item
Linear Actuator
Rated Load
112 lb
Speed @ Rated Load
30 in/min
Duty Cycle
20 %
Voltage
12V DC
Full Load Amps
3.5 A
Seal Guide Material
Delrin
Motor Type
Permanent Magnet
Nut Material
Delrin
Screw Type
Acme
Enclosure Type
IP66
Thermal Protection
None
Drive System Type
Gear
Limit Switch Type
Internal Non Adjustable
Capacitor Required
No
Standards
CE
Housing Material
Zinc Die Cast Aluminum
Max. Ambient Temp.
-25 Degrees C/150 Degrees F
Clutch Included
No
Capacitor Included
No
Feedback Signal
No
Mounting Type
Clevis
Gear Material
Metal
IP Rating
IP66
Series
LT
Model Option
Standard Option
Motor Type Voltage
DC Motor
(hidden) builder
LT100-1-200 DUFF-NORTON
Limit Switch Setting
Fixed
Full Load Current
3.5 A
Includes Thermal Protection
Thermal Protection Not Included
Includes Potentiometer
Potentiometer Included
Load Capacity
112 lbf
System of Measurement
Inch, Metric
Includes Capacitor
Capacitor Not Included
Housing Finish
Polished
Operating Temperature - Maximum
150 Degrees F
Includes Clutch
Clutch Not Included
Operating Temperature - Minimum
-13 Degrees F
Speed at Full Load
0.5 in/sec
Enclosure IP Rating
IP66

Description

Linear Actuator, Motor Type Permanent Magnet, Voltage 12V DC, Nut Material Plastic, Load Capacity 112 lbf, Stroke Length 7.9 in, Speed at Full Load 0.5 in/sec, Duty Cycle 20 Percent, Full Load Current 3.5 A, Retracted Length 12 in, Gear Material Metal, Includes Capacitor Capacitor Not Included, Includes Clutch Clutch Not Included, Drive System Type Gear, Enclosure IP Rating IP66, Includes Potentiometer Potentiometer Included, Housing Finish Polished, Housing Material Zinc Die Cast Aluminum

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.