This item is Discontinued.

Duff-Norton Linear Actuator, 12VDC, 250 lb., 12 In TMD02-1906-12

Linear Actuator, 12VDC, 250 lb., 12 In (Discontinued)

  • Mfr # TMD02-1906-12
  • Zoro # G1618653
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TMD02-1906-12
Zoro #
G1618653
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
12 in
Retracted Length
17 in
Dimension E
1.59 in
Dimension B
1.8 in
Dimension C
2.88 in
Dimension G
6.06 in
Dimension F
0.75 in
Dimension D
0.25 in

Details

Item
Linear Actuator
Rated Load
250 lb
Speed @ Rated Load
24 in/min
Duty Cycle
25 %
Voltage
12V DC
Full Load Amps
7 A
Motor Type
Permanent Magnet
Housing Material
Aluminum
Thermal Protection
None
Feedback Signal
No
Enclosure Type
Totally Enclosed Non Ventilated
Nut Material
Delrin
Drive System Type
Belt
Capacitor Included
No
Max. Ambient Temp.
50 Degrees C/120 Degrees F
Mounting Type
Double Clevis
Capacitor Required
No
Screw Type
Acme
Standards
C-UL Listed, CSA Certified, UL Listed
Footnotes
2,4
Limit Switch Type
Adjustable
Motor Type Voltage
DC Motor
IP Rating
IP50
Series
TMD02
Full Load Current
7 A

Description

Linear Actuator, Motor Type Permanent Magnet, Voltage 12V DC, Nut Material Plastic, Stroke Length 12 in, Duty Cycle 25 Percent, Full Load Current 7 A, Retracted Length 17 in, Drive System Type Belt, Housing Material Aluminum, Mounting Type Double Clevis, Standards C-UL Listed, CSA Certified, UL Listed

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.