This item is Discontinued.

Duff-Norton Linear Actuator, 12VDC, 250 lb., 8 In TMD02-1906-8

Linear Actuator, 12VDC, 250 lb., 8 In (Discontinued)

  • Mfr # TMD02-1906-8
  • Zoro # G0581016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMD02-1906-8
Zoro #
G0581016
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
8 in
Retracted Length
13 in
Dimension D
0.25 in
Dimension B
1.8 in
Dimension C
2.88 in
Dimension E
1.59 in
Dimension G
6.06 in
Dimension F
0.75 in
Overall Height
4.61 in
Overall Width
3.2 in

Details

Item
Linear Actuator
Rated Load
250 lb
Speed @ Rated Load
24 in/min
Duty Cycle
25 %
Voltage
12V DC
Full Load Amps
7 A
Screw Type
Acme
Nut Material
Plastic
Motor Type
Permanent Magnet
Footnotes
2,4
Feedback Signal
No
Limit Switch Type
Adjustable
Mounting Type
Double Clevis
Enclosure Type
Totally Enclosed Non Ventilated
Drive System Type
Belt
Max. Ambient Temp.
50 Degrees C/120 Degrees F
Standards
C-UL Listed, CSA Certified, UL Listed
Thermal Protection
None
Housing Material
Aluminum
Capacitor Included
No
Capacitor Required
No
IP Rating
IP50
Series
TMD02
Motor Type Voltage
DC Motor
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Full Load Current
7 A
Load Capacity
250 lbf
Limit Switch Setting
Adjustable
Operating Temperature - Maximum
120 Degrees F
Speed at Full Load
0.4 in/sec
Includes Thermal Protection
Thermal Protection Not Included
Includes Capacitor
Capacitor Not Included
System of Measurement
Inch, Metric
Enclosure IP Rating
IP50
Operating Temperature - Minimum
25 Degrees F

Description

Linear Actuator, Motor Type Permanent Magnet, Voltage 12V DC, Nut Material Plastic, Load Capacity 250 lbf, Stroke Length 8 in, Speed at Full Load 0.4 in/sec, Duty Cycle 25 Percent, Full Load Current 7 A, Retracted Length 13 in, Includes Capacitor Capacitor Not Included, Drive System Type Belt, Motor Enclosure Design Totally Enclosed Non-Ventilated, Enclosure IP Rating IP50, Housing Material Aluminum, Limit Switch Setting Adjustable, Operating Temperature - Maximum 120 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.